-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coolant Hose |
|---|---|
| Color | Gray |
| Connection Size | 1/4" |
| Connection Type | MNPT |
| Length | 9" |
| Material | Brass, Steel |
|---|---|
| Max. Operating Temperature | 500°F |
| Overall Length | 9" |
| Pipe Size | 1/4" |
| Temp. Range | 500°F |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)