-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carton Sealing Tape |
|---|---|
| Adhesive | Synthetic Rubber |
| Adhesive Type | Hot Melt |
| Color | Clear |
| Imperial Tape Length | 110 yd. |
| Imperial Tape Width | 2" |
| Material | Polypropylene |
| Max. Tape Performance Temp. | 80°F |
| Metric Tape Length | 100m |
| Metric Tape Width | 48 mm |
| Min. Tape Performance Temp. | 40°F |
| Package Configuration | Carton, Case |
| Performance Temp. | +40°F to +80°F |
| Series | 373 Series |
| Shape | Continuous Roll |
| Shelf Life | 18 Months |
|---|---|
| Tape Adhesive | Hot Melt Resin |
| Tape Adhesive Strength | 50 oz./in. |
| Tape Application | Hand |
| Tape Backing Material | Polypropylene |
| Tape Color | Clear |
| Tape Core Diameter | 3" |
| Tape Elongation | 160% |
| Tape Roll Diameter | 4.8" |
| Tape Strength Rating | Standard Duty |
| Tape Tensile Strength | 30 lbs./in. |
| Tape Thickness | 2.5 mil. |
| Thickness | 2.5 mil. |
| Width | 48 mm |
| Standards | ASTM D1974-92 |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 12.19 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)