-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carton Sealing Tape |
|---|---|
| Adhesive | Synthetic Rubber |
| Adhesive Type | Hot Melt |
| Color | Clear |
| Imperial Tape Length | 55 yd. |
| Imperial Tape Width | 2" |
| Length | 50m |
| Material | Polyester |
| Metric Tape Length | 50m |
| Metric Tape Width | 48 mm |
| Package Configuration | Carton |
| Performance Temp. | -60°F to +150°F |
| Series | 355 Series |
| Shape | Continuous Roll |
| Shelf Life | 18 Months |
| Tape Adhesive | Hot Melt Resin |
|---|---|
| Tape Adhesive Strength | 78 oz./in. |
| Tape Application | Hand |
| Tape Backing Material | Polyester |
| Tape Color | Clear |
| Tape Core Diameter | 3" |
| Tape Elongation | 130% |
| Tape Roll Diameter | 4.3" |
| Tape Strength Rating | Heavy Duty |
| Tape Tensile Strength | 67 lbs./in. |
| Tape Thickness | 3.4 mil. |
| Thickness | 3.4 mil. |
| Width | 48 mm |
| Standards | ASTM D1974-92, ASTM D5486 TYPE 3, WATER RESISTANT PER ASTM D5570, CIDA-A1830B, CIDA-A-1684C, CIDA-A-1684B, FEDERAL SPECIFICATION PPP-B-636J METHODI, PPP-T-60E, AMEND . 2, TYPE 3, CLASS 2, MIL-T-43036B AMEND 2 TYPE 2 |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 33.27 |
| Width (cm) | 21.59 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)