-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Splicing Tape |
|---|---|
| Adhesive Properties | Aggressive Adhesive |
| Breaking Strength | 7.5 lbs./in. |
| Color | Black |
| Dielectric Strength | 750 V/mil. |
| Elongation | 850% |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 30 ft. |
| Imperial Tape Width | 2" |
| Insulation Resistance | 1 x 10^15 Ohms |
| Length | 30 ft. |
| Liner Included | No Liner |
| Material | Rubber |
| Max. Voltage | 69000V |
| Maximum Tape Performance Temperature | 194°F |
| Metric Tape Length | 9.14m |
| Metric Tape Width | 50.8 mm |
| Minimum Tape Performance Temperature | 32°F |
| Performance Temp. | 0°F to +266°F |
| Printed Message | Unprinted |
| Product Form | Continuous Roll |
|---|---|
| Self-extinguishing | No |
| Series | 130C Series |
| Shape | Continuous Roll |
| Specifications Met | ASTM, ROHS |
| Standards | Astm D4325, Astm D4388, C518, Hh-I-553C, Rohs 2011/65/Eu |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Rubber |
| Tape Backing Material | Rubber |
| Tape Color | Black |
| Tape Resistance Properties | Uv Resistant |
| Tape Sub-type | High Voltage |
| Tape Tensile Strength | 250 lbs./in. |
| Tape Thickness | 30 mil. |
| Tape Type | Rubber |
| Temp. Range | Up To 266°F |
| Thickness | 30 mil. |
| Voltage Rating | 69 kV |
| Width | 2" |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 5.33 |
| HS Code | 4008210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)