-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Splicing Tape |
|---|---|
| Breaking Strength | 7.5 lbs./in. |
| Dielectric Strength | 750 V/mil. |
| Elongation | 850% |
| Imperial Tape Length | 10 yd. |
| Imperial Tape Width | 1" |
| Liner Included | No |
| Maximum Tape Performance Temperature | 194°F |
| Metric Tape Length | 9.1m |
| Metric Tape Width | 25.4 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Product Form | Continuous Roll |
| Series | 130C Series |
|---|---|
| Specifications Met | ASTM, ROHS |
| Tape Adhesive Format | Self Fusing |
| Tape Adhesive Material | Rubber |
| Tape Backing Material | Rubber |
| Tape Color | Black |
| Tape Resistance Properties | Uv Resistant |
| Tape Sub-type | High Voltage |
| Tape Thickness | 30 mil. |
| Tape Type | Self Fusing |
| Voltage Rating | 69 kV |
| Standards | ASTM D-4325, ASTM D-4388 TYPE 1, 2 AND 3, HH-I-553C, ROHS 2011/65/EU COMPLIANT |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 2.79 |
| HS Code | 4008210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)