-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brush |
|---|---|
| Abrasive Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Arbor Hole Size | 2" |
| Connector Type | Unthreaded Hole |
| Flap Width | 1" |
|---|---|
| Max. Operating Speed | 3400 RPM |
| Mfr. Series | CF-FB |
| Series | CF-FB Series |
| Wheel Dia. | 6" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1724 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)