-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Color | Maroon |
| Grade | Grade MED |
| Length | 30 ft. |
| Mfr. Series | CF-RL Series |
|---|---|
| Resistance Properties | Load |
| Roll Length | 30 ft. |
| Roll Width | 6" |
| Width | 6" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.2275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)