-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Mill |
|---|---|
| Application | For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel |
| Cutter Diameter | 0.238" |
| Cutting Dia. | 0.238" |
| Cutting Length | 0.85" |
| Drilling Tool Configuration | Individual |
| End Mill Material | Carbide |
| Finish | TiAlN |
| Flute Type | Helical |
| Flutes | 3 |
| List Number | TMLR |
| Material | Carbide |
| Material Applications | Cast Iron, Nickel, Stainless Steel, Steel, Titanium |
| Measurement System | Fractional Inch |
|---|---|
| Nomenclature | TMLR |
| Number Of Flutes | 3 |
| Overall Length | 2 1/2" |
| Pitch | 24 |
| Primary Material Application | All Materials |
| Shank Dia. | 1/4" |
| Shank Length | 1.65" |
| Thread Size | 5/16"-24 |
| Thread Standard | un.png |
| Thread Type | Inch |
| Type | Extra Long Reach, Helical Flute, Internal Threads |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 1.27 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0311 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)