-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Mill |
|---|---|
| Application | For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel |
| Cutter Diameter | 0.37" |
| Cutting Dia. | 0.37" |
| Cutting Length | 1 1/5" |
| Drilling Tool Configuration | Individual |
| End Mill Material | Carbide |
| Finish | TiAlN |
| Flute Type | Helical |
| Flutes | 3 |
| Length Of Cut | 1.2" |
| List Number | TMLR |
| Material | Carbide |
| Material Applications | Cast Iron, Nickel, Stainless Steel, Steel, Titanium |
|---|---|
| Measurement System | Metric |
| Nomenclature | TMLR |
| Number Of Flutes | 3 |
| Overall Length | 3 1/2" |
| Pitch | 2 mm |
| Primary Material Application | All Materials |
| Shank Dia. | 3/8" |
| Shank Length | 2.3" |
| Thread Size | M12 x 2 |
| Thread Standard | Metric |
| Thread Type | Metric |
| Type | Extra Long Reach, Helical Flute, Internal Threads |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 2.54 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)