SCIENTIFIC CUTTING TOOLS TM24-3MM Thread Mill Straight Internal M24-3mm 1.058 Cut L

Item: AE2LCY
Model: TM24-3MM
Cross Ref: 4XYC6
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$338.56
5% off
$321.63 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Thread Mill
Application For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Cutter Diameter 0.74"
Cutting Dia. 0.74"
Cutting Length 1.058"
Drilling Tool Configuration Individual
End Mill Material Carbide
Finish Bright
Flute Type Straight
Flutes 4
List Number TM
Material Carbide
Material Applications Aluminum, Brass, Cast Iron, Copper, Plastic
Measurement System Metric
Nomenclature TM
Number Of Flutes 4
Overall Length 6"
Pitch 3 mm
Primary Material Application Aluminum, Brass, Cast Iron, Composite, Copper
Shank Dia. 3/4"
Shank Length 4.942"
Thread Size M24 x 3
Thread Standard Metric
Thread Type Metric
Type Internal Threads, Straight Flute

Shipping Information

Height (cm) 2.54
Length (cm) 15.24
Width (cm) 2.54
HS Code 8207406000
Country Of Origin US
Weight (kg) 0.369

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site