-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Mill |
|---|---|
| Application | For Use On Aluminum, Brass, Copper, Plastic And Cast Iron |
| Cutter Diameter | 0.74" |
| Cutting Dia. | 0.74" |
| Cutting Length | 1.058" |
| Drilling Tool Configuration | Individual |
| End Mill Material | Carbide |
| Finish | Bright |
| Flute Type | Straight |
| Flutes | 4 |
| List Number | TM |
| Material | Carbide |
| Material Applications | Aluminum, Brass, Cast Iron, Copper, Plastic |
| Measurement System | Metric |
|---|---|
| Nomenclature | TM |
| Number Of Flutes | 4 |
| Overall Length | 6" |
| Pitch | 1.5 mm |
| Primary Material Application | Aluminum, Brass, Cast Iron, Composite, Copper |
| Shank Dia. | 3/4" |
| Shank Length | 4.942" |
| Thread Size | M24 x 1.5 |
| Thread Standard | Metric |
| Thread Type | Metric |
| Type | Internal Threads, Straight Flute |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 2.54 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.369 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)