-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Mill |
|---|---|
| Application | For Use On Aluminum, Brass, Copper, Plastic And Cast Iron |
| Cutter Dia. | 0.695" |
| Cutting Dia. | 0.695" |
| Cutting Length | 1 1/2" |
| Drilling Tool Configuration | Individual |
| End Mill Material | Carbide |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Type | Single Profile |
| Length | 0.063" |
| List Number | SPTM |
| Material | Solid Carbide |
| Material Applications | Aluminum, Brass, Cast Iron, Copper, Plastic |
| Measurement System | Fractional Inch |
| Neck Dia. | 0.49" |
|---|---|
| Neck Length | 1 1/2" |
| Number Of Flutes | 6 |
| Overall Length | 5" |
| Pitch Range | 9 to 24 |
| Primary Material Application | Aluminum, Brass, Cast Iron, Composite, Copper |
| Product Type | Single Profile Thread Mill |
| Shank Dia. | 3/4" |
| Shank Length | 3 1/2" |
| Thread Dia. | M24 |
| Thread Size | 7/8"-8 to 7/8"-24 |
| Thread Standard | un.png |
| Thread Type | Inch |
| Tpi | 8-24 |
| Type | Internal Or External Threads, Single Profile |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 8207400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5203 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)