-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Mill |
|---|---|
| Application | For Use On Aluminum, Brass, Copper, Plastic And Cast Iron |
| Cutter Dia. | 0.488" |
| Cutting Dia. | 0.488" |
| Cutting Length | 1.35" |
| Drilling Tool Configuration | Individual |
| End Mill Material | Carbide |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Type | Single Profile |
| Length | 0.046" |
| List Number | SPTM |
| Material | Solid Carbide |
| Material Applications | Aluminum, Brass, Cast Iron, Copper, Plastic |
| Measurement System | Fractional Inch |
| Neck Dia. | 0.34" |
|---|---|
| Neck Length | 1.35" |
| Number Of Flutes | 5 |
| Overall Length | 3 1/2" |
| Pitch Range | 11 to 32 |
| Primary Material Application | Aluminum, Brass, Cast Iron, Composite, Copper |
| Product Type | Single Profile Thread Mill |
| Shank Dia. | 1/2" |
| Shank Length | 2.15" |
| Thread Dia. | M16 |
| Thread Size | 5/8"-11 to 5/8"-32 |
| Thread Standard | un.png |
| Thread Type | Inch |
| Tpi | 11-32 |
| Type | Internal Or External Threads, Single Profile |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 2.54 |
| HS Code | 8207400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1688 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)