-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Port Tool |
|---|---|
| Finish | Uncoated |
| Material | Carbide Tipped |
| Measurement System | Decimal Inch |
| Number Of Flutes | 3 |
| Overall Length | 4" |
| Pilot Dia. | 1.11" |
| Pilot Length | 0.8" |
| Port Size Thread Standard | UNJ |
| Port Thread Size | 1 3/16"-12 |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | K, M, N, S1 |
| Product Type | Porting Tool |
|---|---|
| Shank Dia. | 1" |
| Shank Length | 2 1/4" |
| Shank Type | Straight |
| Spot Face Dia. (in.) | 1.79" |
| Thread Class | Class 3B |
| Thread Size | 1 3/16"-12 |
| Thread Type | Unj |
| Tip Material | Carbide |
| Tube Dia. | 7/8" |
| Type | Solid Pilot |
| Standards | AS5202 |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.18 |
| HS Code | 8466933050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)