-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Port Tool |
|---|---|
| Finish | Uncoated |
| Material | Carbide Tipped |
| Measurement System | Decimal Inch |
| Number Of Flutes | 3 |
| Overall Length | 3 3/4" |
| Pilot Dia. | 0.923" |
| Pilot Length | 0.8" |
| Port Size Thread Standard | UNJF |
| Port Thread Size | 1"-12 |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Product Type | Porting Tool |
|---|---|
| Shank Dia. | 3/4" |
| Shank Length | 2 1/8" |
| Shank Type | Straight |
| Spot Face Dia. (in.) | 1.602" |
| Thread Class | Class 3B |
| Thread Size | #1-12 |
| Thread Type | UNJF |
| Tip Material | Carbide |
| Tube Dia. | 11/16" |
| Type | Solid Pilot |
| Standards | AS5202 |
| Height (cm) | 2.72 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 2.72 |
| HS Code | 8466933050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)