SCHNEIDER ELECTRIC ZB6Y009 Mounting Base F/16mm Push Buttons

Item: AG7BZY
Model: ZB6Y009
Cross Ref: 4VW76
17 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.47
10% off
$4.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 2.29
Length (cm) 2.79
Width (cm) 2.29
HS Code 8538908080
Country Of Origin ES
Weight (kg) 0.045

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site