SCHNEIDER ELECTRIC ZB4BZ009 Mounting Base 22mm For Zb4 Series

Item: AG7FCJ
Model: ZB4BZ009
Cross Ref: 6HR86
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$12.10
10% off
$10.89 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 2.54
Length (cm) 3.81
Width (cm) 3.3
HS Code 8538908080
Country Of Origin FR
Weight (kg) 0.045

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site