-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Non-Illuminated Push Button |
|---|---|
| Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
| Action | Momentary |
| Action Type | Momentary |
| Bezel Material | Chrome |
| Contact Form | 1NO/1NC |
| Contact Rating | 10A @ 600V AC |
| Dc Contact Rating | 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V |
| Head Color | Black |
| Head Material | Metal |
| Ip Rating | IP69, IP69K |
| Legend | Right Arrow/Left Arrow/Stop |
| Legend Color | Black, White |
| Legend/background Color | Black, Red, White |
| Manufacturer Warranty Length | 18 Months |
| Mechanical Operating Durability | 1 x 10^6 |
| Nema Contact Rating Designation | A600/Q600 |
| Nema Enclosure Rating | NEMA 4X, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 12 |
| Number Of Buttons | 3 |
| Number Of Heads | 3 |
|---|---|
| Number Of Indicator Lights | 0 |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
| Operator Illumination | Non Illuminated |
| Operator Material | Metal |
| Operator Voltage Rating - Maximum | 600V AC/DC |
| Overall Depth | 2.32" |
| Overall Height | 1.97" |
| Overall Width | 1.18" |
| Panel Mounting Hole Diameter | 22 mm |
| Product Type | Multihead Operators |
| Push Button Style | Flush |
| Resistance Properties | Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
| Series | XB4 Series |
| Shape | Rectangle |
| Terminal Connection | Screw Clamp |
| Type Of Operator | Triple (2 Flush And 1 Extended) Head Button |
| standard | BUREAU VERITAS, CSA, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GERMANISCHER LLOYD (GL), JIS C8201-1, JIS C8201-5-1, LLOYD'S REGISTER, REACH, ROHS, UL 508, UL LISTED, WEEE |
| Height (cm) | 5.4 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 4.44 |
| HS Code | 8536509031 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.1125 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)