-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Non-Illuminated Push Button |
|---|---|
| Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
| Action | Momentary |
| Action Type | Momentary |
| Basic Material | Metal |
| Bezel Finish | Chrome Plated |
| Bezel Material | Chrome |
| Color | Blue |
| Contact Form | 1NO |
| Contact Rating | 10A @ 600V AC |
| Dc Contact Rating | 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V |
| Device Presentation | Complete Product |
| Display Qty | 1 |
| Fixing Collar Material | Zamak |
| Head Material | Metal |
| Head/lens Color | Blue |
| Ip Rating | IP66, IP67, IP69, IP69K |
| Legend | No Legend |
| Manufacturer Warranty Length | 18 Months |
| Material | Metal |
| Mechanical Operating Durability | 1 x 10^7 |
| Mounting Diameter | 22 mm |
| Nema Contact Rating Designation | A600/Q600 |
| Nema Enclosure Rating | NEMA 4X, NEMA 13 |
|---|---|
| Nema Rating | NEMA 13, NEMA 4, NEMA 4X |
| Number Of Indicator Lights | 0 |
| Number Of Operators | 1 |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -40°F |
| Operator Illumination | Non Illuminated |
| Operator Material | Metal |
| Operator Voltage Rating - Maximum | 600V AC/DC |
| Overall Depth | 2.05" |
| Overall Height | 1.85" |
| Overall Width | 1.18" |
| Panel Mounting Hole Diameter | 22 mm |
| Positive Opening | Without |
| Product Type | Push Button Operators |
| Push Button Style | Flush |
| Resistance Properties | Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
| Series | XB4 Series |
| Shape Of Signaling Unit Head | Round |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Pressure Plate |
| Type Of Operator | Full Guard |
| standard | BUREAU VERITAS, CSA, CSA C22.2 NO.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GERMANISCHER LLOYD (GL), JIS C8201-1, JIS C8201-5-1, LLOYD'S REGISTER, REACH, ROHS, UL 508, UL LISTED, WEEE |
| Height (cm) | 4.7 |
|---|---|
| Length (cm) | 5.2 |
| Width (cm) | 3 |
| HS Code | 8536509035 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.072 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)