-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Overload Relay |
|---|---|
| Amps Range | 0.23-0.36A |
| Body Depth | 2 14/25" |
| Body Height | 2 7/25" |
| Body Width | 1.77" |
| Code | X To Z |
| Compatible With Series | Tesys Deca, Tesys K |
| Features | Single Phase Sensitivity |
| Height | 2 14/25" |
| Impulse Withstand Voltage | 6 kV |
| Maximum Overload Relay Current Setting | 0.36A |
| Min. Overload Relay Amps Setting | 0.23A |
| Mounting Style | Direct To Contactor |
|---|---|
| Nema Size | 10 |
| Number Of Poles | 3 |
| Overall Height | 2 7/25" |
| Overload Protection Type | Thermal |
| Power Dissipation Per Pole | 2 W |
| Product Type | Differential Thermal Overload Relay |
| Relay Application | Motor Protection |
| Reset Type | Auto, Manual |
| Sensing Method | Bimetallic |
| Starter Type | IEC |
| Terminal Connection Type | Screw Clamp Terminals |
| Height (cm) | 5.79 |
|---|---|
| Length (cm) | 6.5 |
| Width (cm) | 4.5 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 0.1575 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)