-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Overload Relay |
|---|---|
| Amps | 30-40A |
| Auxiliary Contacts Included | 1NO/1NC |
| Body Depth | 4 19/25" |
| Body Height | 3.94" |
| Body Width | 2.95" |
| Compatible Contactor Series | TESYS DECA Series |
| Compatible Contactors | Tesys Deca (80 To 95 Amp Models) |
| Compatible With Series | Tesys Deca |
| Features | Single Phase Sensitivity |
| Height | 3.93" |
| Impulse Withstand Voltage | 6 kV |
| Ip Rating | IP20 |
| Maximum Overload Relay Current Setting | 40A |
| Maximum Voltage Rating | 1000V AC |
| Min. Overload Relay Amps Setting | 30A |
| Mounting Style | Direct To Contactor |
| Number Of Poles | 3 |
| Overall Height | 3.93" , 3.94" |
|---|---|
| Overload Protection Type | Thermal |
| Phase Loss Sensitivity | Yes |
| Product Type | Differential Thermal Overload Relay |
| Relay Application | Motor Protection |
| Relay Mounting Style | Direct To Contactor |
| Relay Style | IEC |
| Reset Type | Auto, Manual |
| Sensing Method | Bimetallic |
| Separate Mounting | Additional Items Needed, Yes |
| Starter Type | IEC |
| Terminal Connection Type | Screw Clamp Terminals |
| Thermal Units Required | None (Relay Includes Integrated Bimetallic Elements) |
| Trip Class | 20 |
| Width | 2.95" |
| Wire Termination Type | Screw Clamp |
| standard | CSA C22.2 NO 60947-4-1, CSA C22.2 NO 60947-5-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, ROHS, UL 60947-4-1, UL 60947-5-1 |
| Height (cm) | 10.01 |
|---|---|
| Length (cm) | 12.09 |
| Width (cm) | 7.49 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.495 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)