-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lamp Module |
|---|---|
| Body Material | Plastic |
| Bulb Color | Green |
| Color | Green |
| Compatible Operator | Selector Switch |
| Compatible With Series | 9001K, 9001Sk |
| Includes Bulb | Bulb Included |
| Ip Rating | Not Rated |
| Lamp Bulb Type | LED |
| Lamp Module Type | Full Voltage |
| Lamp Module Voltage | 24V AC |
| Lamp Type | LED |
|---|---|
| Lamp Voltage | 28 VA |
| Manufacturer Warranty Length | 18 Months |
| Nema Enclosure Rating | No Enclosure |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Panel Mounting Hole Diameter | 30 mm |
| Terminal Connection | Screw Terminal |
| Terminal Connection Type | Screw Clamp Terminals |
| Voltage Rating | 28V AC/DC |
| Standards | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508 |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 5.33 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)