-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lamp Module |
|---|---|
| Body Material | Plastic |
| Bulb Color | Green |
| Color | Green |
| Ip Rating | IP20 |
| Lamp Bulb Type | LED |
| Lamp Module Type | LED |
| Lamp Module Voltage | 6V AC |
| Lamp Type | LED |
|---|---|
| Lamp Voltage | 6V AC |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X |
| Panel Mounting Hole Diameter | 30 mm |
| Replacement Lamp | Mfr. No. 65088-052-03 |
| Terminal Connection | Screw Terminal |
| Terminal Connection Type | Screw Terminals |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 5.33 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)