-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Knob Lockset |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 2 |
| Ansi Lockset Function | Entrance |
| Backset | 2.375" |
| Bolt Type | Dead Latch |
| Door Thickness - Maximum | 1 7/8" |
| Door Thickness - Minimum | 1 3/8" |
| Features | Key Removable Knob For Rekeying Or Cylinder Replacement |
| Finish | Bright Brass, Clear Coated |
| Fire Rating | 3 hrs. |
| General Lockset Function | Office Knob Locksets |
| Hand Orientation | Non Handed |
| Key Material | Nickel Silver |
| Key Type | Keyed Different |
| Keying | Keyed Different |
| Keyway Type | Everest C123 |
| Knob Material | Brass, Steel, Zinc |
| Knob/handle Material | Brass, Steel, Zinc |
| Ligature Resistance | Not Ligature Resistant |
| Location Type | Commercial |
|---|---|
| Lock Assembly Type | Cylindrical |
| Lockset Function Ansi Code | F109 |
| Lockset Handle Type | Knob |
| Lockset Performance Strength | Medium Duty |
| Lockset Style | Orbit |
| Lockset Type | Mechanical |
| Material | Brass |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
| Outside Locking Access | Coin Turn, Pin Hole |
| Performance Duty Rating | 2 |
| Properties | Corrosion Resistant |
| Strike Plate Height | 2 3/4" |
| Strike Plate Lip Length | 1 1/8" |
| Strike Plate Width | 1 1/8" |
| Strike Type | T Strike |
| Style | Orbit |
| Standards | ANSI/BHMA, BAA/TAA, FEDERAL, UL AND CUL LISTED, WINDSTORM |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 15.75 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)