-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knob Lockset |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 2 |
| Ansi Lockset Function | Passage |
| Backset | 2.375" |
| Bolt Type | Spring Latch |
| Door Thickness - Maximum | 1 7/8" |
| Door Thickness - Minimum | 1 3/8" |
| Features | Key Removable Knob For Rekeying Or Cylinder Replacement |
| Finish | Satin Chrome |
| Fire Rating | 3 hrs. |
| General Lockset Function | Passage Knob Locksets |
| Hand Orientation | Non Handed |
| Inside Locking Access | Not Lockable |
| Key Material | Nickel Silver |
| Keying | Keyed Different |
| Knob Material | Brass, Steel, Zinc |
| Knob/handle Material | Brass, Steel, Zinc |
| Ligature Resistance | Not Ligature Resistant |
| Location Type | Commercial |
|---|---|
| Lock Assembly Type | Cylindrical |
| Lockset Function Ansi Code | F75 |
| Lockset Handle Type | Knob |
| Lockset Performance Strength | Medium Duty |
| Lockset Style | Orbit |
| Lockset Type | Mechanical |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
| Outside Locking Access | Not Lockable |
| Performance Duty Rating | 2 |
| Properties | Corrosion Resistant |
| Strike Plate Height | 2 3/4" |
| Strike Plate Lip Length | 1 1/8" |
| Strike Plate Width | 1 1/8" |
| Strike Type | T Strike |
| Style | Orbit |
| Standards | ANSI/BHMA, BAA/TAA, FEDERAL, UL AND CUL LISTED, WINDSTORM |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 16 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)