-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mobile Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Assembly | Welded |
| Audit Trail Storage | Not Available |
| Base Type | Casters |
| Body Panel Type | Solid |
| Cabinet Color | Black |
| Cabinet Door Type | Standard |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Recessed |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Material | Steel |
| Cabinet Storage Components | Shelves |
| Cabinet Strength Rating | Commercial |
| Caster Dia. | 5" |
| Caster Wheel Dia. | 5" |
| Casters Included | Yes |
| Door Handle Type | Recessed Pull |
| Door Locking Points | 3 |
| Door Type | Solid |
| Duty Rating | Medium Duty |
| For Use Indoors/outdoors | No |
| For Use Outdoors | No |
| Frame Assembled | Assembled |
| Gauge | 20 ga, 22 ga. |
|---|---|
| Handle | Recessed |
| Includes | (4) Casters, 2 With Brakes |
| Includes Keys | Yes |
| Load Capacity Per Shelf | 230 lbs. |
| Lock Type | Keyed |
| Locking Cabinet | Yes |
| Locking System | Three Point |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Mobile |
| Mobility | Mobile |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 78" |
| Overall Width | 36" |
| Overall Wxdxh | 36" x 24" x 78" |
| Panel Material Thickness | 22 ga. |
| Shelf Adjustability | Adjustable |
| Shelf Capacity | 200 lbs. |
| Strength Rating | Industrial |
| Height (cm) | 182.88 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 60.96 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 84.15 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)