-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Cabinet Color | Gray |
| Cabinet Door Type | Standard |
| Cabinet Handle Style | Paddle |
| Cabinet Height Range Merch | Full Height |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Strength Rating | Industrial |
| Cabinet Style | Shelving |
| Color | Gray |
| Depth Of Cabinet | 24" |
| Door Type | Standard |
| Finish | Stainless Steel |
| Gauge | 18 ga. |
| Handle | Single |
| Height Of Cabinet | 78" |
| Includes | (2) Keys |
| Locking Cabinet | Yes |
|---|---|
| Locking Points | 2 Points |
| Locking System | Two Point Paddle Lock |
| Material | Stainless Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Number Of Cabinet Shelves | 4 |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 78" |
| Overall Width | 48" |
| Shelf Capacity | 400 lbs. |
| Strength Rating | Industrial |
| Total Number Of Drawers | 0 |
| Width Of Cabinet | 48" |
| Standards | ANSI/BIFMA |
| Height (cm) | 213.36 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 127 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 170.1 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)