-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Cabinet Color | Gray |
| Cabinet Door Type | Standard |
| Cabinet Handle Style | Paddle |
| Cabinet Height Range Merch | Full Height |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Strength Rating | Industrial |
| Cabinet Style | Shelving |
| Color | Gray |
| Depth Of Cabinet | 24" |
| Door Type | Standard |
| Finish | Stainless Steel |
| Gauge | 18 ga. |
| Handle | Single |
| Height Of Cabinet | 78" |
| Includes | (2) Keys |
| Locking Cabinet | Yes |
|---|---|
| Locking Points | 2 Points |
| Locking System | Two Point Paddle Lock |
| Material | Stainless Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Number Of Cabinet Shelves | 4 |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 78" |
| Overall Width | 36" |
| Shelf Capacity | 400 lbs. |
| Strength Rating | Industrial |
| Total Number Of Drawers | 0 |
| Width Of Cabinet | 36" |
| Standards | ANSI/BIFMA |
| Height (cm) | 213.36 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 96.52 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 140.61 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)