-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Adjustable Shelves | Adjustable |
| Assembled | Assembled |
| Audit Trail Storage | Not Available |
| Base Type | Frame |
| Cabinet Color | Tan |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Color | Putty |
| Door Handle Type | Swing |
| Door Type | Solid |
| Duty Rating | Light Duty |
| Finish | Powder Coat |
| For Use Outdoors | No |
| Includes Keys | Yes |
|---|---|
| Load Capacity Per Shelf | 180 lbs. |
| Lock Type | Keyed |
| Locking Points | 3 |
| Material | Steel |
| Method Of Construction | Welded |
| Mfr. Series | Classic Series |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 72" |
| Overall Width | 36" |
| Panel Thickness | 24 ga. |
| Style | Shelves |
| standard | ANSI/BIFMA |
| Height (cm) | 182.88 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 91.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 63.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)