-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Panel Saw |
|---|---|
| Amps @ 120v | 13A |
| Arbor Size | 5/8" |
| Blade Guard | Removable |
| Cord Length | 20 ft. |
| Corded/banded | Corded |
| Corded/cordless | Corded |
| Current | 11A/15A |
| Cutting Accuracy | -0.0156" to +0.0156" |
| Cutting Direction | Horizontal, Vertical |
| Cutting Height | 62" |
| Cutting Thickness | 1 3/4" |
|---|---|
| Horsepower | 1.8 hp, 3.3 hp |
| Includes | Manual, Saw, Welded Frame |
| Max. Blade Speed | 5800 RPM |
| No Load Speed | 5800 RPM |
| Overall Height | 92" |
| Overall Length | 124" |
| Panel Saw Type | Saw, Router Combination |
| Phase | Single |
| Power Source | Corded |
| Voltage | 120V AC |
| Height (cm) | 233.68 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 43.18 |
| HS Code | 8465910058 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 286.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)