-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Panel Saw |
|---|---|
| Amps @ 120v | 15A |
| Arbor Size | 5/8" |
| Blade Guard | Removable |
| Cord Length | 20 ft. |
| Corded/banded | Corded |
| Corded/cordless | Corded |
| Current | 15A |
| Cutting Accuracy | -0.03215" to +0.03215" |
| Cutting Direction | Horizontal, Vertical |
| Cutting Height | 64" |
| Cutting Thickness | 1 3/4" |
|---|---|
| Horsepower | 3.3 hp |
| Includes | Manual, Saw, Welded Frame |
| Max. Blade Speed | 5800 RPM |
| No Load Speed | 5800 RPM |
| Overall Height | 90" |
| Panel Saw Type | Saw |
| Phase | Single |
| Power Source | Corded |
| Voltage | 120V AC |
| Height (cm) | 210.82 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 27.94 |
| HS Code | 8465910053 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 134.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)