-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Leveling Mount |
|---|---|
| Base Dia. | 4" |
| Base Material | Nylon |
| Base Shape | Round |
| Bolt Length | 6" |
| Connection Type | Threaded Stud |
| Construction | Stainless Steel |
| Finish | Plain |
| Height | 7 5/16" |
| Hex | 1 1/16" |
|---|---|
| Hex Size | 1 1/16" |
| Includes | Locking Nut |
| Leveling Mount Type | Swiveling Stud |
| Load Capacity | 7500 lbs. |
| Material | Stainless Steel |
| Overall Height | 7.31" |
| Thread Size | 3/4"-10 |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 19.3 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.486 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)