-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Leveling Mount |
|---|---|
| Base Dia. | 3" |
| Base Material | Nylon |
| Base Shape | Round |
| Bolt Length | 4" |
| Connection Type | Threaded Stud |
| Construction | Stainless Steel |
| Finish | Plain |
| Height | 5 1/8" |
| Hex | 3/4" |
|---|---|
| Hex Size | 3/4" |
| Includes | Locking Nut |
| Leveling Mount Type | Swiveling Stud |
| Load Capacity | 5000 lbs. |
| Material | Stainless Steel |
| Overall Height | 5.13" |
| Thread Size | 1/2"-13 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)