-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump |
|---|---|
| Amps | 4.5A |
| Compatible Discharge Pipe Size | 1/2" |
| Compatible Intake Pipe Size | 1/2" |
| Compatible Media Type | Diesel, Water |
| Cord Length | 13 ft. |
| Discharge Connection Style | Barbed |
| Duty Cycle | Continuous |
| Electrical Connection Type | Clamps |
| Flow Rate @ 0 Ft. | 4.6 GPM |
| Flow Rate @ 10 Ft. | 3.41 GPM |
| Flow Rate @ 20 Ft. | 110 GPH |
| Flow Rate @ 3.35 Ft. | 275 GPH |
| Flow Rate @ 5 Ft. | 255 GPH |
| Flow Rate @ 6.7 Ft. | 220 GPH |
| For Use With Potable Systems | Yes |
| Hose Outlet Size | 1/2" |
| Housing Material | Acetal |
| Hp | 3/100 hp |
| Includes | Battery Clips |
| Includes Gaskets | No |
| Inlet Size | 1/2" |
| Inlet Type | Barbed |
| Intake Connection | 1/2" Barbed |
| Intake Connection Style | Barbed |
|---|---|
| Max. Flow Rate | 5 GPM |
| Max. Flow Rate @ 15 Ft. | 2.6 GPM |
| Max. Head | 32 ft. |
| Max. Outlet Pressure | 7 psi |
| Max. Temp. | 176°F |
| Maximum Media Temperature | 176°F |
| Media Type | Diesel, Water |
| Outlet Connection | 1/2" Barbed |
| Outlet Size | 1/2" |
| Outlet Type | Barbed |
| Overall Height | 6 1/2" |
| Overall Length | 6 1/2" |
| Overall Width | 1 1/2" |
| Priming | Manual |
| Pump Activation Type | Electrically Activated |
| Pump Housing Material | Plastic |
| Pump Type | In Line, Submersible |
| Self Priming | Manual |
| Series | RULE Series |
| Shut Off Level | 8 ft. |
| Type | Inline Submersible |
| Voltage | 12V DC |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 22.86 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)