-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump |
|---|---|
| Amps | 2.8A |
| Compatible Discharge Pipe Size | 3/8" |
| Compatible Intake Pipe Size | 3/8" |
| Compatible Media Type | Water |
| Cord Length | 3 ft. |
| Discharge Connection Style | Barbed |
| Duty Cycle | Intermittent |
| Electrical Connection Type | Clamps |
| Flow Rate @ 0 Ft. | 3.3 GPM |
| Flow Rate @ 10 Ft. | 1.91 GPM |
| Flow Rate @ 20 Ft. | 30 GPH |
| Flow Rate @ 3.35 Ft. | 175 GPH |
| Flow Rate @ 5 Ft. | 160 GPH |
| Flow Rate @ 6.7 Ft. | 125 GPH |
| For Use With Potable Systems | Yes |
| Hose Length | 9 ft. |
| Hose Outlet Size | 3/8" |
| Housing Material | Styrene |
| Hp | 3/100 hp |
| Includes Gaskets | No |
| Inlet Size | 3/8" |
| Inlet Type | Barbed |
| Intake Connection | 3/8" Barbed |
| Intake Connection Style | Barbed |
|---|---|
| Length | 5 1/16" |
| Max. Flow Rate | 3 GPM |
| Max. Flow Rate @ 15 Ft. | 1.33 GPM |
| Max. Head | 25 ft. |
| Max. Outlet Pressure | 7 psi |
| Max. Temp. | 176°F |
| Maximum Media Temperature | 176°F |
| Media Type | Water |
| Outlet Connection | 3/8" Barbed |
| Outlet Size | 3/8" |
| Outlet Type | Barbed |
| Overall Height | 5.06" |
| Overall Length | 5 1/16" |
| Overall Width | 1 3/8" |
| Priming | Manual |
| Pump Activation Type | Electrically Activated |
| Pump Housing Material | Styrene |
| Pump Type | In Line, Submersible |
| Self Priming | Manual |
| Series | RULE Series |
| Shut Off Level | 8 ft. |
| Type | Inline Submersible |
| Voltage | 12V DC |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 17.53 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.666 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)