-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Angular Misalignment | 2° |
|---|---|
| Axial Motion | 0.016" |
| B1 Maximum Shaft Penetration | 0.842" |
| B1 Min Shaft Penetration | 0.354" |
| B2 Max Shaft Penetration | 0.842" |
| B2 Min Shaft Penetration | 0.354" |
| Balanced Design | Yes |
| Bore (b1) | 0.375" |
| Bore Tolerance | -0" to +0.001" |
| Dynamic Torque Non-reversing | 50 lbs.-in. |
| Dynamic Torque Reversing | 25 lbs.-in. |
| Finish Specification | Sulfuric Anodized Mil-A-8625 Type Ii, Class 2 And Astm B580 Type B Black Anodize |
| Forged Clamp Screw | M3 |
| Full Bearing Support Required | Yes |
| Hex Wrench Size | 2.5 mm |
| Hub Width (lh) | 0.59" |
| Length (l) | 1.77" |
| Material Specification | Hubs And Center Spacer: 2024-T351 Aluminum Bar |
|---|---|
| Max. Speed | 10000 RPM |
| Moment Of Inertia | 0.0446 lbs.-in. |
| Number Of Screws | 2 EA |
| Outer Diameter | 1.313" |
| Parallel Misalignment | 0.008" |
| Recommended Hex Key | Metric Hex Keys |
| Recommended Shaft Tolerance | -0.0005" to 0" |
| Screw Finish | Black Oxide |
| Screw Material | Alloy Steel |
| Seating Torque | 2.1 N-m |
| Small Bore (b2) | 0.3125" |
| Static Torque | 100 lbs.-ft. |
| Temperature | -40°F to 200°F |
| Torque Wrench | TW:BT-1R-1/4-18.3 |
| Torsional Stiffness | 9820 lbs.-in./deg. |
| Zero-backlash | Yes |
| Height (cm) | 3.34 |
|---|---|
| Length (cm) | 4.5 |
| Width (cm) | 3.34 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0846 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)