-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motion Control Coupling |
|---|---|
| Bore Dia. | 1/2 x 1/4" |
| Clearance Dia. | 1" |
| Disc Type | Stainless Steel |
| Finish | Anodized Aluminum |
| Length Through Bore | 0.688" |
| Material | Aluminum |
| Max. Angular Misalignment | 2 Degrees |
| Max. Axial Misalignment (in.) | +/-.012 |
| Max. Parallel Misalignment (in.) | 0.006 |
| Max. Rpm | 10,000 |
|---|---|
| Max. Temp. Range (f) | 200 |
| Outside Dia. | 1" |
| Overall Length | 1.375" |
| Screw Size | M3 mm |
| Screw Type | Cap Screw |
| Style | Double Disc Clamp |
| Torque | 50 In.Lbs. |
| Torsional Stiffness (deg./in.-lbs.) | 0.011 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.48 |
| Width (cm) | 2.54 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)