-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Mop |
|---|---|
| Antimicrobial | No |
| Chlorine Bleach Safe | Yes |
| Color | Green |
| Color Code | No |
| Color Coding System | Yes |
| Compatible Grainger Part No. | 5MU89 |
| Compatible Manufacturer Part No. | FGQ24000BK00, FGQ57000YL00 |
| Compatible Manufacturer Part Number | FGQ24000BK00, FGQ57000YL00 |
| Depth | 9" |
| Display Qty | 1 |
| End Type | Fringe With Pad |
| Features | Double Finished Edge, Zig Zag Design |
| Includes Scrubber | Yes |
|---|---|
| Launderable | Yes |
| Length | 24" |
| Material | Microfiber |
| Mop Connection Type | Hook And Loop |
| Mop End Type | Loop |
| Opening Type | Hook And Loop |
| Product Type | Dust Mop Pad |
| Resistance Properties | Chemical Resistant |
| Series | Hygen Series |
| Standards | REACH |
| Width | 9" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 65.53 |
| Width (cm) | 20.32 |
| HS Code | 6307102030 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)