-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Mop |
|---|---|
| Antimicrobial | No |
| Color | Green |
| Color Code | Yes |
| Depth | 5" |
| End Type | Fringe With Pad |
| Launderable | Yes |
|---|---|
| Length | 18" |
| Material | Microfiber |
| Opening Type | Hook And Loop |
| Width | 5" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 30.23 |
| Width (cm) | 20.83 |
| HS Code | 6307102030 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)