-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Outdoor Storage Shed |
|---|---|
| Capacity | 18 cu. ft. |
| Color | Green, Tan |
| Construction | Polypropylene |
| Door Opening Height | 32" |
| Door Opening Width | 51" |
| Door Type | Hinged |
| Doors | Wide Double |
| Includes | Shelf, Split Lid |
| Includes Floor | Yes |
| Includes Handles | No |
| Includes Lock | No |
| Inside Depth | 21" |
| Inside Height | 29" |
| Inside Length | 47" |
| Inside Width | 47" |
|---|---|
| Lid Type | Hinged |
| Lockable | Yes |
| Material | Polypropylene |
| Number Of Doors | 2 |
| Orientation | Horizontal |
| Overall Depth | 28" |
| Overall Height | 36" |
| Overall Length | 55" |
| Overall Width | 55" |
| Resistance Properties | Impact Resistant |
| Storage Capacity | 18 cu. ft. |
| Type | Large |
| Pattern | None |
| Height (cm) | 93.98 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 144.78 |
| HS Code | 9406008090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.49 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)