-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Outdoor Storage Shed |
|---|---|
| Color | Green, Tan |
| Construction | Polypropylene |
| Door Opening Height | 68" |
| Door Opening Width | 26" |
| Door Type | Hinged |
| Doors | Wide Double |
| Includes Floor | Yes |
| Includes Handles | No |
| Includes Lock | No |
| Inside Depth | 19" |
| Inside Height | 67" |
| Inside Length | 26" |
| Inside Width | 26" |
|---|---|
| Lid Type | Hinged |
| Lockable | Yes |
| Material | Polypropylene |
| Number Of Doors | 2 |
| Orientation | Vertical |
| Overall Depth | 25" |
| Overall Height | 72" |
| Overall Length | 30" |
| Resistance Properties | Impact Resistant |
| Storage Capacity | 17 cu. ft. |
| Type | Vertical |
| Pattern | None |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 190.5 |
| Width (cm) | 93.98 |
| HS Code | 9406008090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 30.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)