-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Container Dolly |
|---|---|
| Caster Size | 4" |
| Color | Black |
| Compatible Grainger Part No. | 2FTH5 |
| Compatible Manufacturer Model Number | FG264360GRAY |
| Compatible Mfr. Model Number | FG264360GRAY |
| Depth | 45" |
| Dolly Product Grouping | Tandem Container Dolly |
| Dolly Shape | Round |
| Fits Container Size | 20 gal. to 55 gal. |
| For Container Capacity | 20 gal. to 55 gal. |
|---|---|
| Height | 8" |
| Length | 45" |
| Load Capacity | 400 lbs. |
| Material | HDPE |
| Max. No. Of Containers | 2 |
| Series | BRUTE Series |
| Shape | Rectangle |
| Width | 20 1/4" |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 114.81 |
| Width (cm) | 52.83 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)