-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Container Dolly |
|---|---|
| Caster Size | 3" |
| Color | Gray |
| Compatible Grainger Part Number | 49AJ45 |
| Compatible Mfr. Model Number | 1971258 |
| Dolly Product Grouping | Container Dolly |
| Dolly Shape | Rectangular |
| Fits Container Size | 16 gal. to 23 gal. |
| For Container Capacity | 16 gal. to 23 gal. |
|---|---|
| Height | 9" |
| Load Capacity | 100 lbs. |
| Material | Stainless Steel |
| Max. No. Of Containers | 1 |
| Series | SLIM JIM Series |
| Shape | Rectangle |
| Width | 9.312" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)