-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tilt Truck |
|---|---|
| Axle-mounted Wheel Dia. | 12" |
| Axle-mounted Wheel/tread Material | Rubber |
| Caster Dia. | 5" |
| Caster Material | Rubber |
| Caster Wheel Dia. | 5" |
| Caster Wheel/tread Material | Rubber |
| Caster/wheel Configuration | (2) Axle-Mounted, (2) Swivel |
| Caster/wheel Mounting Location | Standard |
| Color | Black |
| Container Height | 40 1/2" |
| Container Legend | Not Available |
| Container Material | Plastic |
| Cubic Foot Capacity | 27 cu. ft. |
| Cubic Yard Capacity | 1 cu. yd. |
| Frame Material | Steel |
| Handle Height | 39 1/4" |
| Handle Included | Yes |
|---|---|
| Height | 40 1/2" |
| Hopper Material | Polyethylene |
| Hopper Type | Standard |
| Includes Reinforcing Steel Side Rails | With Reinforcing Side Rails |
| Lid/cover Type | No Lid, No Cover |
| Material | Medium Density Polyethylene |
| Mobility Option | Manual |
| Optional Lid | Mfr. No. 1317 |
| Overall Height | 43 3/4" |
| Overall Length | 72 1/4" |
| Overall Width | 33 1/2" |
| Quiet Performance Features | Quiet Casters Reduce Noise |
| Wheel Dia. | 12" |
| Wheel Material | Vulcanized Rubber |
| Wheel Type | Vulcanized Rubber |
| Handle Type | None |
| Height (cm) | 109.22 |
|---|---|
| Length (cm) | 184.15 |
| Width (cm) | 86.36 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)