-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tilt Truck |
|---|---|
| Axle-mounted Wheel Dia. | 12" |
| Axle-mounted Wheel/tread Material | Rubber |
| Caster Configuration, Wheel Configuration | (2) Axle-Mounted, (2) Swivel |
| Caster Dia. | 4" |
| Caster Material | Rubber |
| Caster Wheel Dia. | 4" |
| Caster Wheel Material, Tread Material | Rubber |
| Caster/wheel Mounting Location | Standard |
| Color | Black |
| Container Height | 49 1/2" |
| Container Legend | Not Available |
| Container Material | Plastic |
| Cubic Foot Capacity | 40.5 cu. ft. |
| Cubic Yard Capacity | 1.5 cu. yd. |
| Frame Material | Steel |
| Frame Material - Hoppers And Cube Trucks | Steel |
| Handle Height | 39 1/4" |
| Handle Included | Yes |
| Handle Type | No Handle |
| Height | 49 1/2" |
|---|---|
| Hopper Material | Polyethylene |
| Hopper Type | Forkliftable |
| Includes | Welded Fork Pockets |
| Includes Reinforcing Steel Side Rails | With Reinforcing Side Rails |
| Lid/cover Type | No Lid, No Cover |
| Load Capacity | 1500 lbs. |
| Material | Medium Density Polyethylene |
| Mobility Option | Forklift Capable, Manual |
| Non-marking Casters/wheels | No |
| Optional Lid | 1027 |
| Overall Height | 50 1/4" |
| Overall Length | 80 1/2" |
| Overall Lxwxh | 80.5" x 43" x 50.25" |
| Overall Width | 43" |
| Volume Capacity | 1.5 cu. yd. |
| Wheel Dia. | 12" |
| Wheel Material | Rubber |
| Wheel Type | Vulcanized Rubber |
| Height (cm) | 127.25 |
|---|---|
| Length (cm) | 213.36 |
| Width (cm) | 119.38 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 88.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)