-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Trash Can Liner |
|---|---|
| Accessory Type | Rigid Liner |
| Color | Black |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Rigid Liner |
| Container Shape | Rectangular |
| Depth | 16 1/2" |
| Features | Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction. |
| Finish | Smooth |
| Height | 27 1/2" |
| Indoor/outdoor | Indoor |
| Length | 16 43/64" |
| Material | Plastic |
|---|---|
| Material Grouping | Metal |
| Mobility | Stationary |
| Rigid Liner Material | Galvanized Metal |
| Shape | Rectangular |
| Specific Container Material | Plastic |
| Top Type | Open |
| Trash Container Capacity | 13 gal. |
| Width | 9 63/64" |
| Width/diameter | 9 3/4" |
| Lid Connection | None |
| Lid Opening Mechanism | None |
| Height (cm) | 67.06 |
|---|---|
| Length (cm) | 45.47 |
| Width (cm) | 23.62 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.6082 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)