-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Trash Can Liner |
|---|---|
| Accessory Type | Rigid Liner |
| Color | Black |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Rigid Liner |
| Container Shape | Rectangular |
| Depth | 21" |
| Features | Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction. |
| Finish | Smooth |
| Height | 29 1/4" |
| Indoor/outdoor | Indoor |
| Length | 22 5/8" |
| Material | Plastic |
|---|---|
| Material Grouping | Plastic |
| Mobility | Stationary |
| Rigid Liner Material | Plastic |
| Shape | Rectangular |
| Specific Container Material | Plastic |
| Top Type | Open |
| Trash Container Capacity | 24 gal. |
| Width | 11 13/16" |
| Width/diameter | 11 3/4" |
| Lid Connection | None |
| Lid Opening Mechanism | None |
| Height (cm) | 73.41 |
|---|---|
| Length (cm) | 55.63 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.2638 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)