-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermocouple Gasket |
|---|---|
| Color | Black |
| Connection | Coupler |
| Connection/fitting Type | Coupler |
| Features | Available 1-4 Ports Depending On Application, Obtains The Critical Thermal Mapping Information Needed During The Validation Process, Rubber Fab'S Thermocouple Smart Gasket Clamp Is Required For Use With This Gasket |
| For Piping System | Pharmaceuticals |
| For Tube Outside Diameter | 1/2" |
| Gasket Material | FKM |
| Includes Mesh | No |
| Inside Dia. | 0.38" |
| Inside Diameter | 0.4" |
| Material | Viton |
| Maximum Operating Temperature | 400°F |
| Metal & X-ray Detectable | No |
|---|---|
| Metal Detectable | No |
| Minimum Operating Temperature | -30°F |
| Outside Dia. | 0.852" |
| Outside Diameter | 0.9" |
| Outside Diameter Style | Standard |
| Sanitary Certification | Pharmacopeia Class Vi |
| System Of Measurement | Imperial |
| Temp. Range | -30°F to +400°F |
| Tube Size | 1/2" |
| X-ray Detectable | No |
| Standards | ADI FREE CERTIFIED, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP CLASS VI |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 0.2 |
| HS Code | 4016930000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0086 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)