-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanitary Gasket |
|---|---|
| Color | Black, Blue |
| Connection Type | Tri Clamp |
| Connection/fitting Type | Tri Clamp |
| Features | Flexibility, Minimal Thermal Expansion, Resistant To Cold Flow And Creep |
| For Tube Outside Diameter | 4" |
| Gasket Material | EPDM |
| Hardness | 80 |
| Includes Mesh | No |
| Inside Dia. | 3 5/6" |
| Inside Diameter | 3.9" |
| Material | Tufflex |
| Maximum Operating Temperature | 300°F |
| Metal & X-ray Detectable | No |
|---|---|
| Metal Detectable | No |
| Minimum Operating Temperature | -20°F |
| Operating Temp. Range | -20°F to +300°F |
| Outside Dia. | 4.685" |
| Outside Diameter | 4.7" |
| Outside Diameter Style | Envelope |
| Resistance Properties | Chemical Resistant |
| Sanitary Certification | 3A For Dairy, Pharmaceutical, Food And Beverage, Pharmacopeia Class Vi, Usda |
| Tube Size | 4" |
| X-ray Detectable | No |
| Standards | 3-A CERTIFIED, ADI FREE CERTIFIED, ASME BPE, CGMP, CYTOTOXICITY CRITERIA, PHARMACOPEIA CLASS VI, TITLE 21 CFR 177.260, TITLE CFR 177.1550, USDA |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 0.2 |
| HS Code | 3926904500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)