-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Clamp |
|---|---|
| Band Width | 0.473" |
| Clamp Maximum Inside Diameter | 15/32" |
| Clamp Minimum Inside Diameter | 7/16" |
| Clamping Dia. | 0.468" |
| Color | Yellow |
| Finish | Zinc Dichromate |
| For Environment | Atvs, Automotive And Truck Industry, Boats, Hvac, Personal Watercrafts, Snowmobiles, Utility Vehicles |
| For Use On | Hose |
|---|---|
| Material | Steel |
| Material Grade | Grade Sae 1060, Grade 1075 |
| Nominal Size | 15/32" |
| System Of Measurement | Imperial |
| Thickness | 0.087" |
| Type | Single Wire |
| Wire Diameter | 0.087" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 12.7 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)